This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19962000 Plymouth Breeze, CSCPD34PM7001 CSCPD34PM7001

Seat Covers in Neosupreme for 19962000 Plymouth Breeze, CSCPD34PM7001 (Discontinued)

  • Mfr # CSCPD34PM7001
  • Zoro # G900281070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD34PM7001
Zoro #
G900281070
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle Solid
Seat Position
Rear
For Use With
For 1996 To 2000 Plymouth Breeze
Family Code
PM7001

Description

Seat Covers in Neosupreme for 1996-2000 Plymouth Breeze - (R), Folding Rear Bench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.