This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19962000 Plymouth Voyager, CSC2A3PM7006 CSC2A3PM7006

Seat Covers in Neosupreme for 19962000 Plymouth Voyager, CSC2A3PM7006 (Discontinued)

  • Mfr # CSC2A3PM7006
  • Zoro # G200043323
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3PM7006
Zoro #
G200043323
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Middle
For Use With
For 1996 To 2000 Plymouth Voyager Regular Wheel Base
Color
Gray with Black sides
Family Code
PM7006

Description

Seat Covers in Neosupreme for 1996-2000 Plymouth Voyager Regular Wheel Base - (M), 50/50 Buckets w/removable headrests, 2 armrests (Armrest cover not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.