This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19962005 Chevrolet Astro, CSCKT13CH7069 CSCKT13CH7069

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19962005 Chevrolet Astro, CSCKT13CH7069 (Discontinued)

Mfr # CSCKT13CH7069
Zoro # G800183740
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT13CH7069
Zoro #
G800183740
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude Solid
Seat Position
Front
For Use With
For 1996 To 2005 Chevrolet Astro Extended Length Minivan
Family Code
CH7069

Description

Seat Covers in Neosupreme for 1996-2005 Chevrolet Astro Extended Length Minivan - (F), 50/50 Bucket, W/Builtin Headrest, W/1 inboard armrest per seat, W/Lumbar Knob for driver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.