This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19961997 Lexus LX SUV, CSCRT08LX7037 CSCRT08LX7037

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19961997 Lexus LX SUV, CSCRT08LX7037 (Discontinued)

Mfr # CSCRT08LX7037
Zoro # G000315071
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT08LX7037
Zoro #
G000315071
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Camo Realtree Max-1
For Use With
For 1996 To 1997 Lexus LX S.U.V.
Family Code
LX7037

Description

Seat Covers in Neosupreme for 1996-1997 Lexus LX S.U.V. - (R), 50/50 split bench, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.