Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19961998 Dodge Trk, CSC2PD38DG7173
Mfr # CSC2PD38DG7173
Zoro # G300156411
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1996 To 1998 Dodge Trk Ram250,350,2500,3500 Full
Family Code
DG7173
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD38DG7173
- Zoro #
- G300156411
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Pink with Black Sides
- Seat Position
- Front
- For Use With
- For 1996 To 1998 Dodge Trk Ram250,350,2500,3500 Full
- Family Code
- DG7173
Description
Seat Covers in Neosupreme for 1996-1998 Dodge Trk Ram250,350,2500,3500 Full - (F),40/20/40,W/builtin rectangular hdrst,W/fold consol,W/dr lumbar,W/O builtin shoulder belt,W/Opwr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.