Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19961998 Dodge Truck Ram, CSCKT12DG7009
Mfr # CSCKT12DG7009
Zoro # G200236817
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 1996 To 1998 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7009
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT12DG7009
- Zoro #
- G200236817
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- For Use With
- For 1996 To 1998 Dodge Truck Ram 150 & 1500 Full Size
- Color
- Kryptek Camo Yeti Solid
- Family Code
- DG7009
Description
Seat Covers in Neosupreme for 1996-1998 Dodge Truck Ram 150 & 1500 Full Size - (F), 40/20/40, w/built-in circular-shape headrest, w/folding console, w/o built-in shoulder belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov