This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19962000 Plymouth Grand, CSC2A3PM7007 CSC2A3PM7007

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19962000 Plymouth Grand, CSC2A3PM7007 (Discontinued)

Mfr # CSC2A3PM7007
Zoro # G400043581
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3PM7007
Zoro #
G400043581
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Gray with Black sides
Seat Position
Middle
For Use With
For 1996 To 2000 Plymouth Grand Voyager Ext. Wheelbase
Family Code
PM7007

Description

Seat Covers in Neosupreme for 1996-2000 Plymouth Grand Voyager Ext. Wheelbase - (M), 50/50 Buckets w/removable headrests, 2 armrests (Armrest cover not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.