This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19962002 Toyota 4Runner, CSC2AWTT7118 CSC2AWTT7118

Seat Covers in Neosupreme for 19962002 Toyota 4Runner, CSC2AWTT7118 (Discontinued)

  • Mfr # CSC2AWTT7118
  • Zoro # G900116211
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2AWTT7118
Zoro #
G900116211
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 1996 To 2002 Toyota 4Runner
Color
Wine with Black sides
Family Code
TT7118

Description

Seat Covers in Neosupreme for 1996-2002 Toyota 4Runner - (R), Limited model ONLY,50/50 Split Bench W/2 Removable & Adjustable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.