This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19971999 Buick LeSabre, CSC2AWBK7019 CSC2AWBK7019

Seat Covers in Neosupreme for 19971999 Buick LeSabre, CSC2AWBK7019 (Discontinued)

  • Mfr # CSC2AWBK7019
  • Zoro # G200081424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2AWBK7019
Zoro #
G200081424
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Wine with Black sides
Seat Position
Front
For Use With
For 1997 To 1999 Buick LeSabre
Family Code
BK7019

Description

Seat Covers in Neosupreme for 1997-1999 Buick LeSabre - (F), 60/40 split front bench w/armrest, w/removable headrest, NOT LESABRE LIMITED model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.