This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19971999 Mitsubishi, CSC2MO01MB7012 CSC2MO01MB7012

Seat Covers in Neosupreme for 19971999 Mitsubishi, CSC2MO01MB7012 (Discontinued)

  • Mfr # CSC2MO01MB7012
  • Zoro # G200128471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO01MB7012
Zoro #
G200128471
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up with Black Sides
Seat Position
Rear
For Use With
For 1997 To 1999 Mitsubishi Mirage
Family Code
MB7012

Description

Seat Covers in Neosupreme for 1997-1999 Mitsubishi Mirage - (R), Coupe, Solid bench, solid backrest, no headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.