This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19972004 Mitsubishi, CSC2KT16MB7103 CSC2KT16MB7103

Seat Covers in Neosupreme for 19972004 Mitsubishi, CSC2KT16MB7103 (Discontinued)

  • Mfr # CSC2KT16MB7103
  • Zoro # G700092944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT16MB7103
Zoro #
G700092944
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Raid With Black Sides
Seat Position
Rear
For Use With
For 1997 To 2004 Mitsubishi Montero Sport
Family Code
MB7103

Description

Seat Covers in Neosupreme for 1997-2004 Mitsubishi Montero Sport - (R), 60/40 split bench, w/removable headrest, w/center armrest & cupholder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.