Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19971997 Ford Trk, CSC2KT08FD7874
Mfr # CSC2KT08FD7874
Zoro # G000116661
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 1997 To 1997 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7874
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT08FD7874
- Zoro #
- G000116661
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Mandrake With Black Sides
- For Use With
- For 1997 To 1997 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD7874
Description
Seat Covers in Neosupreme for 1997-1997 Ford Trk F-150/250/350 NO SuperDuty - (R), Solid bench w/rounded built-in headrest, w/o armrest, FOR CREW CAB ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov