This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19972002 Ford Expedition, CSCMO01FD7166 CSCMO01FD7166

Seat Covers in Neosupreme for 19972002 Ford Expedition, CSCMO01FD7166 (Discontinued)

  • Mfr # CSCMO01FD7166
  • Zoro # G400242953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO01FD7166
Zoro #
G400242953
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Solid
Seat Position
Middle
For Use With
For 1997 To 2002 Ford Expedition
Family Code
FD7166

Description

Seat Covers in Neosupreme for 1997-2002 Ford Expedition - (M), 60/40 Split, With Removable Headrest, With Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.