This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19972004 Mitsubishi, CSC2KT14MB7048 CSC2KT14MB7048

Seat Covers in Neosupreme for 19972004 Mitsubishi, CSC2KT14MB7048 (Discontinued)

  • Mfr # CSC2KT14MB7048
  • Zoro # G700104876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2KT14MB7048
Zoro #
G700104876
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Pontus With Black Sides
Seat Position
Front
For Use With
For 1997 To 2004 Mitsubishi Diamante Sedan
Family Code
MB7048

Description

Seat Covers in Neosupreme for 1997-2004 Mitsubishi Diamante Sedan - (F), 50/50 bucket w/Removable headrest, w/power driver seat and manual passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.