This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19981999 Isuzu Rodeo 4, CSC2MO02IS7043 CSC2MO02IS7043

Seat Covers in Neosupreme for 19981999 Isuzu Rodeo 4, CSC2MO02IS7043 (Discontinued)

  • Mfr # CSC2MO02IS7043
  • Zoro # G200207985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO02IS7043
Zoro #
G200207985
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Infinity with Black Sides
Seat Position
Rear
For Use With
For 1998 To 1999 Isuzu Rodeo 4 door
Family Code
IS7043

Description

Seat Covers in Neosupreme for 1998-1999 Isuzu Rodeo 4 door - (R), 60/40 bench w/removable headrest, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.