This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19981999 Nissan Maxima, CSC2AWNS7274 CSC2AWNS7274

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19981999 Nissan Maxima, CSC2AWNS7274 (Discontinued)

Mfr # CSC2AWNS7274
Zoro # G300105662
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2AWNS7274
Zoro #
G300105662
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Wine with Black sides
Seat Position
Front
For Use With
For 1998 To 1999 Nissan Maxima
Family Code
NS7274

Description

Seat Covers in Neosupreme for 1998-1999 Nissan Maxima - (F), 50/50 bucket w/removable headrest, w/driver lumbar, w/pwr dr & power pass seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.