This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19982001 Chevrolet, CSC2A5CH9632 CSC2A5CH9632

Seat Covers in Neosupreme for 19982001 Chevrolet, CSC2A5CH9632 (Discontinued)

  • Mfr # CSC2A5CH9632
  • Zoro # G600038080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A5CH9632
Zoro #
G600038080
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Tan with Black sides
For Use With
For 1998 To 2001 Chevrolet TrailBlazer
Family Code
CH9632

Description

Seat Covers in Neosupreme for 1998-2001 Chevrolet TrailBlazer - (F), W/V6 Engine ONLY, 50/50 Bucket, W/Removable Headrest & Pwr Pass, W/O Builtin Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.