This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19982001 GMC Sonoma, CSCKT09GM7032 CSCKT09GM7032

Seat Covers in Neosupreme for 19982001 GMC Sonoma, CSCKT09GM7032 (Discontinued)

  • Mfr # CSCKT09GM7032
  • Zoro # G900136776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT09GM7032
Zoro #
G900136776
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Nomad Solid
Seat Position
Front
For Use With
For 1998 To 2001 GMC Sonoma
Family Code
GM7032

Description

Seat Covers in Neosupreme for 1998-2001 GMC Sonoma - (F), 60/40 Split,W/Builtin Headrest,W/Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.