This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19982002 Honda Accord, CSC2A4HD7260 CSC2A4HD7260

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19982002 Honda Accord, CSC2A4HD7260 (Discontinued)

Mfr # CSC2A4HD7260
Zoro # G000038635
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A4HD7260
Zoro #
G000038635
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Blue with Black sides
For Use With
For 1998 To 2002 Honda Accord Sedan
Family Code
HD7260

Description

Seat Covers in Neosupreme for 1998-2002 Honda Accord Sedan - (F), DX MODEL, 50/50 Bucket, w/removable headrest, W/O SIDE AIRBAG, W/O LUMBAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.