This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19982002 Honda Accord, CSC2MO10HD7252 CSC2MO10HD7252

Seat Covers in Neosupreme for 19982002 Honda Accord, CSC2MO10HD7252 (Discontinued)

  • Mfr # CSC2MO10HD7252
  • Zoro # G300193294
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO10HD7252
Zoro #
G300193294
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Country with Black Sides
Seat Position
Rear
For Use With
For 1998 To 2002 Honda Accord Coupe
Family Code
HD7252

Description

Seat Covers in Neosupreme for 1998-2002 Honda Accord Coupe - (R), LX MODEL, 60/40 back, solid bottom, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.