This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19982002 MercedesBenz, CSC2KT15MD7037 CSC2KT15MD7037

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19982002 MercedesBenz, CSC2KT15MD7037 (Discontinued)

Mfr # CSC2KT15MD7037
Zoro # G000099612
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT15MD7037
Zoro #
G000099612
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1998 To 2002 Mercedes-Benz CLK-Class
Color
Kryptek Camo Neptune With Black Sides
Family Code
MD7037

Description

Seat Covers in Neosupreme for 1998-2002 Mercedes-Benz CLK-Class - (F), (W208 Body Style) COUPE,50/50 bucket w/adj. hdrst, w/side airbag, w/side lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.