This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19982002 Volkswagen, CSC2KT09VW7157 CSC2KT09VW7157

Seat Covers in Neosupreme for 19982002 Volkswagen, CSC2KT09VW7157 (Discontinued)

  • Mfr # CSC2KT09VW7157
  • Zoro # G600113183
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT09VW7157
Zoro #
G600113183
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 1998 To 2002 Volkswagen Beetle
Color
Kryptek Camo Nomad With Black Sides
Family Code
VW7157

Description

Seat Covers in Neosupreme for 1998-2002 Volkswagen Beetle - (R), Bench, for seats where bottom cushion HAS 2 elongated cushions under your knees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.