This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19982003 Ford Escort, CSCKT10FD7071 CSCKT10FD7071

Seat Covers in Neosupreme for 19982003 Ford Escort, CSCKT10FD7071 (Discontinued)

  • Mfr # CSCKT10FD7071
  • Zoro # G500221995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT10FD7071
Zoro #
G500221995
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Typhon Solid
Seat Position
Rear
For Use With
For 1998 To 2003 Ford Escort
Family Code
FD7071

Description

Seat Covers in Neosupreme for 1998-2003 Ford Escort - (R), ZX-2, 60/40 Split fold down Bench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.