This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19982003 Mazda BSeries, CSCKT16MA7046 CSCKT16MA7046

Seat Covers in Neosupreme for 19982003 Mazda BSeries, CSCKT16MA7046 (Discontinued)

  • Mfr # CSCKT16MA7046
  • Zoro # G800220872
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT16MA7046
Zoro #
G800220872
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Raid Solid
Seat Position
Front
For Use With
For 1998 To 2003 Mazda B-Series Truck
Family Code
MA7046

Description

Seat Covers in Neosupreme for 1998-2003 Mazda B-Series Truck - (F), 60/40 bench w/built-in headrest, w/console, w/cup holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.