This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19982004 Nissan Frontier, CSC2AWNS7135 CSC2AWNS7135

Seat Covers in Neosupreme for 19982004 Nissan Frontier, CSC2AWNS7135 (Discontinued)

  • Mfr # CSC2AWNS7135
  • Zoro # G900103266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2AWNS7135
Zoro #
G900103266
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Wine with Black sides
For Use With
For 1998 To 2004 Nissan Frontier
Family Code
NS7135

Description

Seat Covers in Neosupreme for 1998-2004 Nissan Frontier - (F), 50/50 bucket w/removable headrest, w/o 2 turning knobs on driver seat bottom, w/o driver lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.