This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19981998 Volkswagen, CSCKT07VW7023 CSCKT07VW7023

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19981998 Volkswagen, CSCKT07VW7023 (Discontinued)

Mfr # CSCKT07VW7023
Zoro # G400167935
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT07VW7023
Zoro #
G400167935
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Highlander Solid
Seat Position
Front
For Use With
For 1998 To 1998 Volkswagen Beetle
Family Code
VW7023

Description

Seat Covers in Neosupreme for 1998-1998 Volkswagen Beetle - (F), TDI model ONLY, 50/50 Bucket, W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.