This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19981998 Volkswagen, CSCMO09VW7006 CSCMO09VW7006

Seat Covers in Neosupreme for 19981998 Volkswagen, CSCMO09VW7006 (Discontinued)

  • Mfr # CSCMO09VW7006
  • Zoro # G000289815
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO09VW7006
Zoro #
G000289815
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1998 To 1998 Volkswagen Beetle
Color
Camo Mossy Oak Break Up Winter Print Solid
Family Code
VW7006

Description

Seat Covers in Neosupreme for 1998-1998 Volkswagen Beetle - (F), BASE model ONLY, 50/50 Bucket, W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.