This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19981999 Volvo C70  F, CSCRT02VO7234 CSCRT02VO7234

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19981999 Volvo C70 F, CSCRT02VO7234 (Discontinued)

Mfr # CSCRT02VO7234
Zoro # G100308478
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT02VO7234
Zoro #
G100308478
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1998 To 1999 Volvo C70
Color
Camo Realtree Advantage Timber Solid
Family Code
VO7234

Description

Seat Covers in Neosupreme for 1998-1999 Volvo C70 - (F), COUPE, 50/50 bucket, w/non-removable hdrst, w/outer levers, w/inner lumbar knobs, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.