This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 19981999 Volvo C70 F, CSCRT08VO7234 (Discontinued)
Mfr #
CSCRT08VO7234
Zoro #
G400328404
Country of Origin United States
Category Seat Covers & Cushions
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCRT08VO7234
Zoro #
G400328404
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1
Seat Position
Front
For Use With
For 1998 To 1999 Volvo C70
Family Code
VO7234
Description
Seat Covers in Neosupreme for 1998-1999 Volvo C70 - (F), COUPE, 50/50 bucket, w/non-removable hdrst, w/outer levers, w/inner lumbar knobs, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.