Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19982000 Ford Trk, CSC2MO08FD7019
Mfr # CSC2MO08FD7019
Zoro # G500129536
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1998 To 2000 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7019
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO08FD7019
- Zoro #
- G500129536
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 1998 To 2000 Ford Trk F-150/250/350 NO SuperDuty
- Color
- Camo Mossy Oak Brush with Black Sides
- Family Code
- FD7019
Description
Seat Covers in Neosupreme for 1998-2000 Ford Trk F-150/250/350 NO SuperDuty - (F), 60/40 Split,W/Builtin Headrest,W/Single Cupholder Console
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.