Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19982001 Chevrolet Truck, CSC2A1CH7104
Mfr # CSC2A1CH7104
Zoro # G800036701
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1998 To 2001 Chevrolet Truck S10-Pickup
Family Code
CH7104
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1CH7104
- Zoro #
- G800036701
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- Seat Position
- Front
- For Use With
- For 1998 To 2001 Chevrolet Truck S10-Pickup
- Family Code
- CH7104
Description
Seat Covers in Neosupreme for 1998-2001 Chevrolet Truck S10-Pickup - (F), 60/40 Split,W/Builtin Headrest,W/Armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov