Shop COVERKING

Seat Covers in Neosupreme for 19982001 Chevrolet Truck, CSCPD34CH7118

  • Mfr # CSCPD34CH7118

  • Zoro # G400311185


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 1998 To 2001 Chevrolet Truck S10-Pickup
Family Code
CH7118
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCPD34CH7118
Zoro #
G400311185
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle Solid
Seat Position
Front
For Use With
For 1998 To 2001 Chevrolet Truck S10-Pickup
Family Code
CH7118

Description

Seat Covers in Neosupreme for 1998-2001 Chevrolet Truck S10-Pickup - (F), 50/50 Bucket, W/Builtin Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.