Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19982001 Ford Trk, CSC2KT07FD7042
Mfr # CSC2KT07FD7042
Zoro # G500111197
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1998 To 2001 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7042
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT07FD7042
- Zoro #
- G500111197
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 1998 To 2001 Ford Trk F-150/250/350 NO SuperDuty
- Color
- Kryptek Camo Highlander With Black Sides
- Family Code
- FD7042
Description
Seat Covers in Neosupreme for 1998-2001 Ford Trk F-150/250/350 NO SuperDuty - (F), 50/50 highback bukt, W/Armrst, w/o built-in belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov