Shop COVERKING

Seat Covers in Neosupreme for 19982001 Ford Trk, CSC2KT08FD7042

  • Mfr # CSC2KT08FD7042

  • Zoro # G500105288


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 1998 To 2001 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7042
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT08FD7042
Zoro #
G500105288
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Mandrake With Black Sides
For Use With
For 1998 To 2001 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7042

Description

Seat Covers in Neosupreme for 1998-2001 Ford Trk F-150/250/350 NO SuperDuty - (F), 50/50 highback bukt, W/Armrst, w/o built-in belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.