This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19982001 GMC Jimmy  F, CSCPD32GM7089 CSCPD32GM7089

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19982001 GMC Jimmy F, CSCPD32GM7089 (Discontinued)

Mfr # CSCPD32GM7089
Zoro # G200288267
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD32GM7089
Zoro #
G200288267
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Urban Solid
For Use With
For 1998 To 2001 GMC Jimmy
Family Code
GM7089

Description

Seat Covers in Neosupreme for 1998-2001 GMC Jimmy - (F), 50/50 Bucket, W/Builtin Headrest, 2-DOOR ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.