This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19982001 GMC Jimmy  R, CSCPD34GM7087 CSCPD34GM7087

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19982001 GMC Jimmy R, CSCPD34GM7087 (Discontinued)

Mfr # CSCPD34GM7087
Zoro # G200280810
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD34GM7087
Zoro #
G200280810
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Digital Camo Jungle Solid
For Use With
For 1998 To 2001 GMC Jimmy
Family Code
GM7087

Description

Seat Covers in Neosupreme for 1998-2001 GMC Jimmy - (R), 60/40 Split Bench Seat,W/Removable Headrest,4-Door ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.