This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19982003 Mitsubishi, CSC2A3MB7067 CSC2A3MB7067

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19982003 Mitsubishi, CSC2A3MB7067 (Discontinued)

Mfr # CSC2A3MB7067
Zoro # G900037530
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3MB7067
Zoro #
G900037530
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Gray with Black sides
For Use With
For 1998 To 2003 Mitsubishi Montero Sport
Family Code
MB7067

Description

Seat Covers in Neosupreme for 1998-2003 Mitsubishi Montero Sport - (F), 50/50 bucket w/removable headrest, LUMBAR LEVER NEEDS REMOVED WITH SCREWDRIVER PRIOR TO INSTAL.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.