Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19982004 Toyota Truck, CSC2KT07TT7138
Mfr # CSC2KT07TT7138
Zoro # G500118868
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1998 To 2004 Toyota Truck Tacoma
Family Code
TT7138
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT07TT7138
- Zoro #
- G500118868
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 1998 To 2004 Toyota Truck Tacoma
- Color
- Kryptek Camo Highlander With Black Sides
- Family Code
- TT7138
Description
Seat Covers in Neosupreme for 1998-2004 Toyota Truck Tacoma - (F), Solid Bench w/built-in hdrst,w/o armrst,FOR AUTOMATIC W/COLUMN-MOUNTED SHIFTER ONLY