This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19991999 Volkswagen Golf, CSCKT11VW7255 CSCKT11VW7255

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19991999 Volkswagen Golf, CSCKT11VW7255 (Discontinued)

Mfr # CSCKT11VW7255
Zoro # G300180713
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT11VW7255
Zoro #
G300180713
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Inferno Solid
Seat Position
Front
For Use With
For 1999 To 1999 Volkswagen Golf / GTI / Golf R
Family Code
VW7255

Description

Seat Covers in Neosupreme for 1999-1999 Volkswagen Golf / GTI / Golf R - (F), 4th Gen, GTI GLX ,50/50 bucket sport seat,w/rmvbl hdrst, w/side airbag, w/lumbar knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.