This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19992003 Ford Explorer, CSCKT15FD7214 CSCKT15FD7214

Seat Covers in Neosupreme for 19992003 Ford Explorer, CSCKT15FD7214 (Discontinued)

  • Mfr # CSCKT15FD7214
  • Zoro # G700229036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT15FD7214
Zoro #
G700229036
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Neptune Solid
Seat Position
Front
For Use With
For 1999 To 2003 Ford Explorer 2-door/Explorer Sport
Family Code
FD7214

Description

Seat Covers in Neosupreme for 1999-2003 Ford Explorer 2-door/Explorer Sport - (F), 50/50 bukt w/builtin hdrst, w/turning knob on plastic panel,w/o side airbag, FOR SEATS W/LUMBAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.