This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19992004 Ford Mustang, CSC2A4FD7023 CSC2A4FD7023

Seat Covers in Neosupreme for 19992004 Ford Mustang, CSC2A4FD7023 (Discontinued)

  • Mfr # CSC2A4FD7023
  • Zoro # G000036525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2A4FD7023
Zoro #
G000036525
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Blue with Black sides
Seat Position
Rear
For Use With
For 1999 To 2004 Ford Mustang
Family Code
FD7023

Description

Seat Covers in Neosupreme for 1999-2004 Ford Mustang - (R), GT COUPE, 50/50 Split Backrest, Solid Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.