This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19992004 Jeep Grand, CSCKT17JP7045 CSCKT17JP7045

Seat Covers in Neosupreme for 19992004 Jeep Grand, CSCKT17JP7045 (Discontinued)

  • Mfr # CSCKT17JP7045
  • Zoro # G200181803
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT17JP7045
Zoro #
G200181803
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1999 To 2004 Jeep Grand Cherokee
Color
Kryptek Camo Banshee Solid
Family Code
JP7045

Description

Seat Covers in Neosupreme for 1999-2004 Jeep Grand Cherokee - (F), 50/50 bucket w/built-in headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.