This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19992004 Porsche, CSC2MO12PR9315 CSC2MO12PR9315

Seat Covers in Neosupreme for 19992004 Porsche, CSC2MO12PR9315 (Discontinued)

  • Mfr # CSC2MO12PR9315
  • Zoro # G200201501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO12PR9315
Zoro #
G200201501
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Eclipse with Black sides
Seat Position
Front
For Use With
For 1999 To 2004 Porsche 911/912/964/993/996-7/991-2
Family Code
PR9315

Description

Seat Covers in Neosupreme for 1999-2004 Porsche 911/912/964/993/996-7/991-2 - 996, (F), 50/50 Reclining Highback Base, w/manual dr & pass (UNSURE IF BASE?, SEND PHOTO FIRST)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.