This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19992005 Volkswagen, CSC2KT13VW7085 CSC2KT13VW7085

Seat Covers in Neosupreme for 19992005 Volkswagen, CSC2KT13VW7085 (Discontinued)

  • Mfr # CSC2KT13VW7085
  • Zoro # G800089424
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT13VW7085
Zoro #
G800089424
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude With Black Sides
Seat Position
Rear
For Use With
For 1999 To 2005 Volkswagen Passat
Family Code
VW7085

Description

Seat Covers in Neosupreme for 1999-2005 Volkswagen Passat - (R), 5th Gen, WAGON, 60/40 split, w/non-strg armrst, w/3 rmv hdrsts, Rmv Outer st sectons to instal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.