This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19992002 Volkswagen, CSC2A3VW7024 CSC2A3VW7024

Seat Covers in Neosupreme for 19992002 Volkswagen, CSC2A3VW7024 (Discontinued)

  • Mfr # CSC2A3VW7024
  • Zoro # G000035931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2A3VW7024
Zoro #
G000035931
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Gray with Black sides
Seat Position
Front
For Use With
For 1999 To 2002 Volkswagen Beetle
Family Code
VW7024

Description

Seat Covers in Neosupreme for 1999-2002 Volkswagen Beetle - (F), GL model ONLY, 50/50 Bucket, W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.