Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19992004 Ford Truck, CSC2KT07FD7225
Mfr # CSC2KT07FD7225
Zoro # G500115751
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 1999 To 2004 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7225
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT07FD7225
- Zoro #
- G500115751
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 1999 To 2004 Ford Truck F-250, 350 (Super Duty)
- Color
- Kryptek Camo Highlander With Black Sides
- Family Code
- FD7225
Description
Seat Covers in Neosupreme for 1999-2004 Ford Truck F-250, 350 (Super Duty) - (R), CREW CAB, Solid Bench, w/o armrest, w/o headrest, also fits F-450 and F-550
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov