This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002000 Chevrolet Tahoe, CSC2A4CH7648 CSC2A4CH7648

Seat Covers in Neosupreme for 20002000 Chevrolet Tahoe, CSC2A4CH7648 (Discontinued)

  • Mfr # CSC2A4CH7648
  • Zoro # G300076887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A4CH7648
Zoro #
G300076887
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Blue with Black sides
Seat Position
Rear
For Use With
For 2000 To 2000 Chevrolet Tahoe
Family Code
CH7648

Description

Seat Covers in Neosupreme for 2000-2000 Chevrolet Tahoe - (R), LIMITED ONLY, 60/40 Split Bench,W/Removable Headrest,W/Console ..(SEWING INST FOR PRODUCTION)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.