This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002000 Chevrolet Tahoe, CSCPD38CH7775 CSCPD38CH7775

Seat Covers in Neosupreme for 20002000 Chevrolet Tahoe, CSCPD38CH7775 (Discontinued)

  • Mfr # CSCPD38CH7775
  • Zoro # G300306397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD38CH7775
Zoro #
G300306397
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink Solid
Seat Position
Front
For Use With
For 2000 To 2000 Chevrolet Tahoe
Family Code
CH7775

Description

Seat Covers in Neosupreme for 2000-2000 Chevrolet Tahoe - (F), BASE MODEL, 40/20/40 Split, W/Console, W/Builtin Belt, W/Manual Dr & Pas Seat, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.