This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002000 Honda Accord, CSC2KT08HD7258 CSC2KT08HD7258

Seat Covers in Neosupreme for 20002000 Honda Accord, CSC2KT08HD7258 (Discontinued)

  • Mfr # CSC2KT08HD7258
  • Zoro # G100089810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT08HD7258
Zoro #
G100089810
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake With Black Sides
Seat Position
Front
For Use With
For 2000 To 2000 Honda Accord Sedan
Family Code
HD7258

Description

Seat Covers in Neosupreme for 2000-2000 Honda Accord Sedan - (F), SPECIAL EDITION, 50/50 Bucket, w/removable headrest, W/O SIDE AIRBAG, W/O LUMBAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.