This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002000 Isuzu Amigo, CSCKT07IS7039 CSCKT07IS7039

Seat Covers in Neosupreme for 20002000 Isuzu Amigo, CSCKT07IS7039 (Discontinued)

  • Mfr # CSCKT07IS7039
  • Zoro # G900134178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT07IS7039
Zoro #
G900134178
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Highlander Solid
Seat Position
Front
For Use With
For 2000 To 2000 Isuzu Amigo
Family Code
IS7039

Description

Seat Covers in Neosupreme for 2000-2000 Isuzu Amigo - (F), 50/50 Bucket Seat w/removable headrest, no armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.